- Radial Deep Groove Bearing Type
- 50 mm Inner Diameter
- 80 mm Outer Diameter
- 23 mm Width
| Seal Type | Contacting Seal |
| I.D. | 50 mm |
| Enclosure | Seal On Both Sides |
| Bearing Type | Radial Deep Groove |
| Cage Material | Bearing Steel |
| Outer Ring Width | 0.91 in, 23 mm |
| Bore Type | Cylindrical |
| Width | 0.91 in, 23 mm |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.91 in, 23 mm |
| Series | 630 |
| O.D. | 80 mm |
| Material | Bearing Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Lubricant | Solid oil |
| Weight | 0.875 LB |
| EAN or UPC | 7316572247174 |

