- 12 mm ID x 37 mm OD x 12 mm Wide
- Single Shield (Non-Contact)
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Carries radial loads at high speeds
- Deep, uninterrupted raceway
- Carries axial loads in both directions
compliances
- 0
| Pre Lubricant | None |
| Bearing Type | Radial |
| Snap Ring | No Snap Ring |
| Width | 0.47 in, 12 mm |
| O.D. | 37 mm |
| Cage Type | Metal |
| Seal Type | Non-Contact Seals |
| Static Load Rating [Max] | 4150 lbf |
| Seal Material | Metal |
| Bearing Design | Deep Groove Design |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 12 mm |
| O.D. Type | Straight |
| Inch/Metric | Metric Bore |
| Contact Angle | 0° |
| Series | 63 |
| No. in Set | Single Bearing |
| Material | Steel |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| Origin | Single Row Radial |
| icNumber | 7696720 |
| Ball Material | Steel |
| Outer Ring Width | 12 mm |
| Enclosure | Single Shield |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| Precision | Standard |
| Capacity | Standard Capacity |
| Cage Material | Steel |
| Limiting Speed - Grease | 19000 rpm |
| I.D. | 12 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Lubricant | Oil Preservative |
| Preload Level | None |
| Weight | 0.14 LB |
| EAN or UPC | 7316576618987 |

