- Radial Deep Groove Bearing Type
- 12 mm Inner Diameter
- 37 mm Outer Diameter
- 12 mm Width
| Tolerance | Normal (PN) |
| Cage Material | Sheet Metal |
| I.D. | 12 mm |
| Material | Steel |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.47 in, 12 mm |
| O.D. | 37 mm |
| Seal Type | Non-Contacting Seal |
| Radial Internal Clearance | Group N |
| Series | 63 |
| Rows of Balls | Single |
| Seal Material | Tinplate |
| Bearing Type | Radial Deep Groove |
| Relubrication Feature | Without |
| Width | 0.47 in, 12 mm |
| Outer Ring Width | 0.47 in, 12 mm |
| Enclosure | Single Shield |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Weight | 0.14 LB |
| EAN or UPC | 7316570407792 |

