- Deep Groove Bearing
- 0.47 in Inner Diameter
- 1.46 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| Bore Type | Cylindrical |
| Series | 63 |
| Outer Ring Width | 0.47 in, 12 mm |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| O.D. | 1.46 in, 37 mm |
| I.D. | 0.47 in, 12 mm |
| Material | Bearing Steel |
| Inner Ring Width | 0.47 in, 12 mm |
| Width | 0.47 in, 12 mm |
| Weight | 0.135 LB |
| EAN or UPC | 7316571370286 |

