- Radial Shaft Seal
- 62 mm Shaft Diameter
- 75 mm Housing Bore Diameter
- 10 mm Width
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 75 mm |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 3,600 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 62 mm |
| Construction | CRS1 |
| Temperature Range [Max] | 230 °F |
| Temperature Range [Min] | -22 °F |
| Case Construction | Steel Case w/o Inner Case |
| Lip Type | Single Lip w/Spring |
| Weight | 0.102 LB |
| EAN or UPC | 85311229906 |

