- Radial Shaft Seal
- 16 mm Shaft Diameter
- 26 mm Housing Bore Diameter
- 6.35 mm Width
| Shaft Dia. | 16 mm |
| Housing Bore Dia. | 26 mm |
| Inch/Metric | Metric |
| Weight | 0.111 LB |
| EAN or UPC | 85311287456 |
| Shaft Dia. | 16 mm |
| Housing Bore Dia. | 26 mm |
| Inch/Metric | Metric |
| Weight | 0.111 LB |
| EAN or UPC | 85311287456 |