- Deep Groove Bearing
- 0.35 in Inner Diameter
- 1.02 in Outer Diameter
- 0.32 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| Width | 0.32 in, 8 mm |
| Seal Type | Non-Contacting Seal |
| Material | Bearing Steel |
| Weight | 0.05 LB |
| EAN or UPC | 7316571577869 |
| Bearing Type | Deep Groove |
| Width | 0.32 in, 8 mm |
| Seal Type | Non-Contacting Seal |
| Material | Bearing Steel |
| Weight | 0.05 LB |
| EAN or UPC | 7316571577869 |