
- Deep Groove Bearing
- 0.35 in Inner Diameter
- 1.02 in Outer Diameter
- 0.32 in Width
- Bearing Steel Material
Width | 0.32 in, 8 mm |
Seal Type | Non-Contacting Seal |
Material | Bearing Steel |
Bearing Type | Deep Groove |
Weight | 0.05 LB |
EAN or UPC | 7316571087627 |
