- Deep Groove Bearing
- 0.35 in Inner Diameter
- 1.02 in Outer Diameter
- 0.32 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Width | 0.32 in, 8 mm |
| Seal Type | Contacting Seal |
| Weight | 0.048 LB |
| EAN or UPC | 7316571839998 |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Width | 0.32 in, 8 mm |
| Seal Type | Contacting Seal |
| Weight | 0.048 LB |
| EAN or UPC | 7316571839998 |