- Radial Deep Groove Bearing Type
- 9 mm Inner Diameter
- 17 mm Outer Diameter
- 5 mm Width
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Cage Type | Metal |
| Material | Bearing Steel |
| Precision | Standard |
| Seal Material | Tinplate |
| Outer Ring Width | 0.2 in, 5 mm |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| Bearing Design | Deep Groove Design |
| Inner Ring Width | 0.2 in, 5 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Single |
| Bearing Type | Deep Groove |
| Cage Material | Bearing Steel |
| Radial Internal Clearance | Group N |
| Bore Type | Cylindrical |
| Origin | Single Row Radial |
| Ball Material | Steel |
| Temperature Range [Min] | -22 °F |
| Precision Level | Standard (ABEC 1) |
| Preload Level | None |
| Temperature Range [Max] | 284 °F |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| No. in Set | Single Bearing |
| I.D. | 0.35 in, 9 mm |
| Width | 0.2 in, 5 mm |
| Capacity | Standard Capacity |
| Lubricant | Grease |
| icNumber | 7700629 |
| Seal Type | Non-Contacting Seal |
| O.D. | 0.67 in, 17 mm |
| Contact Angle | 0° |
| Locking Device | No Locking Device |
| Series | 628 |
| Enclosure | Shield On Both Sides |
| Weight | 0.013 LB |
| EAN or UPC | 7316577122230 |

