- Deep Groove Bearing
- 0.28 in Inner Diameter
- 0.87 in Outer Diameter
- 0.28 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| Seal Type | Non-Contacting Seal |
| Material | Bearing Steel |
| Width | 0.28 in, 7 mm |
| Weight | 0.032 LB |
| EAN or UPC | 7316570944259 |
| Bearing Type | Deep Groove |
| Seal Type | Non-Contacting Seal |
| Material | Bearing Steel |
| Width | 0.28 in, 7 mm |
| Weight | 0.032 LB |
| EAN or UPC | 7316570944259 |