- Radial Deep Groove Bearing Type
- 7 mm Inner Diameter
- 22 mm Outer Diameter
- 7 mm Width
| Cage Material | Sheet Metal |
| Inch/Metric | Metric |
| Seal Type | Non-Contacting Seal |
| Series | 627 |
| Relubrication Feature | Without |
| Tolerance | Normal (PN) |
| I.D. | 7 mm |
| Bearing Type | Radial Deep Groove |
| O.D. | 22 mm |
| Rows of Balls | Single |
| Width | 0.28 in, 7 mm |
| Bore Type | Round Bore |
| Outer Ring Width | 0.28 in, 7 mm |
| O.D. Type | Cylindrical |
| Material | Steel |
| Inner Ring Width | 0.28 in, 7 mm |
| Radial Internal Clearance | Group N |
| Lubricant | Grease |
| Enclosure | Double Shielded |
| Seal Material | Tinplate |
| Weight | 0.033 LB |
| EAN or UPC | 7316570039955 |

