- Deep Groove Bearing
- 0.28 in Inner Diameter
- 0.87 in Outer Diameter
- 0.28 in Width
- Bearing Steel Material
| Width | 0.28 in, 7 mm |
| Bearing Type | Deep Groove |
| Seal Type | Non-Contacting Seal |
| Material | Bearing Steel |
| Weight | 0.03 LB |
| EAN or UPC | 7316571533346 |
| Width | 0.28 in, 7 mm |
| Bearing Type | Deep Groove |
| Seal Type | Non-Contacting Seal |
| Material | Bearing Steel |
| Weight | 0.03 LB |
| EAN or UPC | 7316571533346 |