- Deep Groove Bearing Type
- 7 mm Inside Diameter
- 22 mm Outside Diameter
- 7 mm Width
| Outer Ring Width | 0.28 in, 7 mm |
| Inch/Metric | Metric |
| Enclosure | Double Sealed |
| Cage Material | Non-Metallic |
| Width | 0.28 in, 7 mm |
| Limiting Speed | 40000 rpm |
| I.D. | 7 mm |
| O.D. | 22 mm |
| Bearing Type | Deep Groove |
| Series | 627 |
| Rows of Balls | Single |
| Seal Type | Low-Friction Seal |
| Dynamic Load Rating | 776 lbf |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 308 lbf |
| O.D. Type | Cylindrical |
| Seal Material | Nitrile Rubber (NBR) |
| Radial Internal Clearance | C3 |
| Material | Hybrid |
| Lubricant | Grease |
| Inner Ring Width | 0.28 in, 7 mm |
| Weight | 0.029 LB |
| EAN or UPC | 7316572070994 |

