- Deep Groove Bearing
- 0.24 in Inner Diameter
- 0.75 in Outer Diameter
- 0.24 in Width
- Bearing Steel Material
| Width | 0.24 in, 6 mm |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Weight | 0.022 LB |
| EAN or UPC | 7316571364537 |
| Width | 0.24 in, 6 mm |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Weight | 0.022 LB |
| EAN or UPC | 7316571364537 |