- Radial Deep Groove Bearing Type
- 6 mm Inner Diameter
- 19 mm Outer Diameter
- 6 mm Width
| O.D. | 19 mm |
| Material | Steel |
| Enclosure | Double Shielded |
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| Series | 626 |
| I.D. | 6 mm |
| Relubrication Feature | Without |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.24 in, 6 mm |
| Outer Ring Width | 0.24 in, 6 mm |
| Lubricant | Grease |
| Seal Material | Tinplate |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Bearing Type | Radial Deep Groove |
| Cage Material | Sheet Metal |
| Width | 0.24 in, 6 mm |
| Seal Type | Non-Contacting Seal |
| Radial Internal Clearance | Group N |
| Weight | 0.024 LB |
| EAN or UPC | 7316571020846 |

