
- Deep Groove Bearing
- 0.24 in Inner Diameter
- 0.75 in Outer Diameter
- 0.24 in Width
- Bearing Steel Material
Material | Bearing Steel |
Width | 0.24 in, 6 mm |
Bearing Type | Deep Groove |
Seal Type | Non-Contacting Seal |
Weight | 0.023 LB |
EAN or UPC | 7316571577760 |
