- Radial Shaft Seal
- 625 mm Shaft Diameter
- 665 mm Housing Bore Diameter
- 25 mm Width
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 625 mm |
| Housing Bore Dia. | 665 mm |
| Weight | 11.435 LB |
| EAN or UPC | 85311371803 |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 625 mm |
| Housing Bore Dia. | 665 mm |
| Weight | 11.435 LB |
| EAN or UPC | 85311371803 |