- Radial Deep Groove Bearing Type
- 280 mm Inner Diameter
- 500 mm Outer Diameter
- 80 mm Width
| Tolerance | Normal (PN) |
| Relubrication Feature | Without |
| Enclosure | Open |
| Bore Type | Round Bore |
| Cage Material | Solid Machined |
| Material | Steel |
| Radial Internal Clearance | Group 3 (C3) |
| I.D. | 280 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Bearing Type | Radial Deep Groove |
| O.D. | 500 mm |
| Weight | 192.463 LB |
| EAN or UPC | 7316571201641 |

