- Radial Shaft Seal
- 1587.5 mm Shaft Diameter
- 1625.6 mm Housing Bore Diameter
- 18.288 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 1587.5 mm |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Housing Bore Dia. | 1625.6 mm |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/Spring |
| Construction | HDS2 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Weight | 27.23 LB |
| EAN or UPC | 85311901994 |

