- Single Row Radial Bearing, 5 mm ID x 16 mm OD x 5 mm Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Standard Cage, Greater Than Normal Clearance (C3)
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Capacity | Standard Capacity |
| I.D. | 5 mm |
| O.D. Type | Straight |
| Series | 625 |
| Rows of Balls | Single |
| O.D. | 16.0000 mm |
| Dynamic Load Rating | 250.00 lbf |
| Preload Level | None |
| Radial Internal Clearance | C3 |
| Locking Device | No Locking Device |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| Seal Type | Non-Contact Seals |
| Temperature Range [Max] | 284 °F |
| Outer Ring Width | 5 mm |
| icNumber | 7705113 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Precision | Standard |
| Enclosure | Double Shielded |
| Special Features | Grease for Low & High Temperatures |
| No. in Set | Single Bearing |
| Reference Speed | 95000 rpm |
| Width | 5 mm |
| Bore Type | Round Bore |
| Contact Angle | 0° |
| Seal Material | Metal |
| Inner Ring Width | 5 mm |
| Lubricant | Kyodo Yushi Multemp |
| Limiting Speed | 60000 rpm |
| Ball Material | Steel |
| Bearing Type | Radial |
| Static Load Rating [Max] | 85.40 lbf |
| Bearing Design | Deep Groove Design |
| Precision Level | Standard (ABEC 1) |
| Cage Type | Metal |
| Material | Steel |
| Cage Material | Steel |
| Origin | Single Row Radial |
| Inch/Metric | Metric Bore |
| Weight | 0.016 LB |
| EAN or UPC | 7316577665881 |

