- Deep Groove Bearing Type
- 5 mm Inside Diameter
- 16 mm Outside Diameter
- 5 mm Width
| Width | 0.2 in, 5 mm |
| O.D. | 16 mm |
| Limiting Speed | 67000 rpm |
| Cage Material | Non-Metallic |
| Material | Hybrid |
| Seal Material | Nitrile Rubber (NBR) |
| Outer Ring Width | 0.2 in, 5 mm |
| Bearing Type | Deep Groove |
| Inner Ring Width | 0.2 in, 5 mm |
| I.D. | 5 mm |
| Seal Type | Non-Contacting Seal |
| Dynamic Load Rating | 256 lbf |
| Static Load Rating [Max] | 85 lbf |
| Lubricant | Grease |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Series | 625 |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| Inch/Metric | Metric |
| Weight | 0.016 LB |
| EAN or UPC | 7316571244402 |

