- Deep Groove Bearing
- 9.45 in Inner Diameter
- 17.32 in Outer Diameter
- 2.83 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Width | 2.83 in, 72 mm |
| Bore Type | Cylindrical |
| I.D. | 9.45 in, 240 mm |
| O.D. | 17.32 in, 440 mm |
| Inner Ring Width | 2.83 in, 72 mm |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Outer Ring Width | 2.83 in, 72 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Series | 62 |
| Cage Material | Brass |
| Weight | 132.74 LB |
| EAN or UPC | 7316570668742 |

