- Deep Groove Bearing
- 7.09 in Inner Diameter
- 12.6 in Outer Diameter
- 2.05 in Width
- Bearing Steel Material
| O.D. | 12.6 in, 320 mm |
| O.D. Type | Cylindrical |
| Series | 62 |
| Width | 2.05 in, 52 mm |
| Inner Ring Width | 2.05 in, 52 mm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| I.D. | 7.09 in, 180 mm |
| Material | Bearing Steel |
| Outer Ring Width | 2.05 in, 52 mm |
| Cage Material | Brass |
| Weight | 40.628 LB |
| EAN or UPC | 7316577046338 |

