- Deep Groove Bearing
- 6.69 in Inner Diameter
- 12.2 in Outer Diameter
- 2.05 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Seal Material | None |
| Seal Type | Unsealed |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Lubricant | Oil Preservative |
| O.D. Type | Straight |
| Width | 2.05 in, 52 mm |
| Inner Ring Width | 52 mm |
| Bearing Type | Radial |
| O.D. | 310 mm |
| No. in Set | Single Bearing |
| Locking Device | No Locking Device |
| Contact Angle | 0° |
| Rows of Balls | Single |
| Preload Level | None |
| Series | 62 |
| Bearing Design | Deep Groove Design |
| Material | Steel |
| Limiting Speed - Grease | 1900 rpm |
| Ball Material | Steel |
| Static Load Rating [Max] | 224000 lbf |
| Capacity | Standard Capacity |
| icNumber | 7699267 |
| Enclosure | Open |
| Precision | Standard |
| I.D. | 170 mm |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Pre Lubricant | None |
| Cage Material | Brass/Bronze |
| Bore Type | Round Bore |
| Origin | Single Row Radial |
| Outer Ring Width | 52 mm |
| Cage Type | Metal |
| Weight | 39.013 LB |
| EAN or UPC | 7316576618864 |

