- Deep Groove Bearing
- 6.3 in Inner Diameter
- 11.42 in Outer Diameter
- 1.89 in Width
- Bearing Steel Material
| Inner Ring Width | 1.89 in, 48 mm |
| Width | 1.89 in, 48 mm |
| I.D. | 6.3 in, 160 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Cage Material | Brass |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| O.D. | 11.42 in, 290 mm |
| Series | 62 |
| Bore Type | Cylindrical |
| Outer Ring Width | 1.89 in, 48 mm |
| Weight | 32.143 LB |
| EAN or UPC | 7316575357290 |

