- 55 mm ID x 120 mm OD x 43 mm Wide
- Double Sealed (Contact)
- ABEC 1
- Steel Cage
- Normal Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| I.D. | 2.17 in, 55 mm |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Preload Level | None |
| icNumber | 7701004 |
| No. in Set | Single Bearing |
| Width | 1.69 in, 43 mm |
| Inch/Metric | Metric |
| Contact Angle | 0° |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| Outer Ring Width | 1.69 in, 43 mm |
| Enclosure | Seal On Both Sides |
| Cage Material | Bearing Steel |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 1.69 in, 43 mm |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Temperature Range [Max] | 284 °F |
| Ball Material | Steel |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Temperature Range [Min] | -22 °F |
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| Series | 623 |
| Lubricant | Grease |
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| Origin | Single Row Radial |
| Seal Material | Nitrile Rubber (NBR) |
| Bearing Design | Deep Groove Design |
| O.D. | 4.72 in, 120 mm |
| Weight | 4.499 LB |
| EAN or UPC | 7316577298638 |

