- Deep Groove Bearing
- 5.91 in Inner Diameter
- 10.63 in Outer Diameter
- 1.77 in Width
- Bearing Steel Material
| Width | 1.77 in, 45 mm |
| Series | 62 |
| I.D. | 150 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.77 in, 45 mm |
| Tolerance | Normal (PN) |
| Relubrication Feature | Without |
| Inner Ring Width | 1.77 in, 45 mm |
| Radial Internal Clearance | Group 4 (C4) |
| O.D. | 270 mm |
| Bearing Type | Radial Deep Groove |
| Bore Type | Round Bore |
| Material | Steel |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Cage Material | Sheet Metal |
| Weight | 15.769 LB |
| EAN or UPC | 7316571754116 |

