- Deep Groove Bearing
- 5.91 in Inner Diameter
- 10.63 in Outer Diameter
- 1.77 in Width
- Bearing Steel Material
| O.D. | 10.63 in, 270 mm |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.77 in, 45 mm |
| Width | 1.77 in, 45 mm |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Outer Ring Width | 1.77 in, 45 mm |
| Series | 62 |
| I.D. | 5.91 in, 150 mm |
| Weight | 22.355 LB |
| EAN or UPC | 7316572206737 |

