- Radial Deep Groove Bearing Type
- 3 mm Inner Diameter
- 10 mm Outer Diameter
- 4 mm Width
| Bearing Type | Radial Deep Groove |
| Material | Steel |
| Width | 0.12 in, 3 mm |
| Outer Ring Width | 0.12 in, 3 mm |
| Radial Internal Clearance | Group N |
| Inner Ring Width | 0.12 in, 3 mm |
| Relubrication Feature | Without |
| O.D. Type | Cylindrical |
| Cage Material | Sheet Metal |
| Enclosure | Double Sealed |
| Seal Material | Nitrile Rubber (NBR) |
| Series | 623 |
| Rows of Balls | Single |
| Lubricant | Grease |
| I.D. | 3 mm |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| O.D. | 10 mm |
| Bore Type | Round Bore |
| Tolerance | Normal (PN) |
| Weight | 0.009 LB |
| EAN or UPC | 7316577100078 |

