- Deep Groove Bearing
- 5.51 in Inner Diameter
- 9.84 in Outer Diameter
- 1.65 in Width
- Bearing Steel Material
| Width | 1.65 in, 42 mm |
| Rows of Balls | Single |
| Series | 62 |
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.65 in, 42 mm |
| Inch/Metric | Metric |
| O.D. | 250 mm |
| Material | Bearing Steel |
| Inner Ring Width | 1.65 in, 42 mm |
| Bearing Type | Radial Deep Groove |
| Cage Material | Brass |
| Bore Type | Cylindrical |
| I.D. | 140 mm |
| Weight | 20.787 LB |
| EAN or UPC | 7316572648322 |

