- Deep Groove Bearing
- 5.51 in Inner Diameter
- 9.84 in Outer Diameter
- 1.65 in Width
- Bearing Steel Material
| O.D. | 9.84 in, 250 mm |
| Width | 1.65 in, 42 mm |
| Series | 62 |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| I.D. | 5.51 in, 140 mm |
| Inner Ring Width | 1.65 in, 42 mm |
| Outer Ring Width | 1.65 in, 42 mm |
| Cage Material | Brass |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Weight | 20.787 LB |
| EAN or UPC | 7316571547114 |

