- Deep Groove Bearing
- 5.12 in Inner Diameter
- 9.06 in Outer Diameter
- 1.57 in Width
- Bearing Steel Material
| O.D. | 230 mm |
| Bore Type | Round Bore |
| Tolerance | Normal (PN) |
| Series | 62 |
| I.D. | 130 mm |
| Rows of Balls | Single |
| Cage Material | Solid Machined |
| Outer Ring Width | 1.57 in, 40 mm |
| Material | Steel |
| Bearing Type | Radial Deep Groove |
| Inner Ring Width | 1.57 in, 40 mm |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| Radial Internal Clearance | Group 3 (C3) |
| Width | 1.57 in, 40 mm |
| Weight | 7.26 KG |
| EAN or UPC | 7316570298031 |

