- Deep Groove Bearing
- 5.12 in Inner Diameter
- 9.06 in Outer Diameter
- 1.57 in Width
- Bearing Steel Material
| Inch/Metric | Metric |
| O.D. | 9.06 in, 230 mm |
| Series | 62 |
| Cage Material | Bearing Steel |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.57 in, 40 mm |
| Bearing Type | Deep Groove |
| Width | 1.57 in, 40 mm |
| I.D. | 5.12 in, 130 mm |
| Material | Bearing Steel |
| Outer Ring Width | 1.57 in, 40 mm |
| O.D. Type | Cylindrical |
| Weight | 13.015 LB |
| EAN or UPC | 7316572206720 |

