- Radial Deep Groove Bearing Type
- 120 mm Inner Diameter
- 215 mm Outer Diameter
- 40 mm Width
| Inch/Metric | Metric |
| Inner Ring Width | 1.57 in, 40 mm |
| Cage Material | Sheet Metal |
| Relubrication Feature | Without |
| Material | Steel |
| Radial Internal Clearance | Group N |
| Bearing Type | Radial Deep Groove |
| Tolerance | Normal (PN) |
| Series | 62 |
| Lubricant | Solid Oil |
| O.D. | 215 mm |
| Outer Ring Width | 1.57 in, 40 mm |
| Rows of Balls | Single |
| I.D. | 120 mm |
| Bore Type | Round Bore |
| Width | 1.57 in, 40 mm |
| O.D. Type | Cylindrical |
| Weight | 12.435 LB |
| EAN or UPC | 7316571433523 |

