- Deep Groove Bearing
- 4.72 in Inner Diameter
- 8.46 in Outer Diameter
- 1.57 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| O.D. | 8.46 in, 215 mm |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| I.D. | 4.72 in, 120 mm |
| Outer Ring Width | 1.57 in, 40 mm |
| Cage Material | Brass |
| Series | 62 |
| Inner Ring Width | 1.57 in, 40 mm |
| Width | 1.57 in, 40 mm |
| Weight | 13.95 LB |
| EAN or UPC | 7316571152288 |

