- Deep Groove Bearing
- 4.72 in Inner Diameter
- 8.46 in Outer Diameter
- 1.57 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Width | 1.57 in, 40 mm |
| Bearing Type | Deep Groove |
| Weight | 11.552 LB |
| EAN or UPC | 7316574781300 |
| Material | Bearing Steel |
| Width | 1.57 in, 40 mm |
| Bearing Type | Deep Groove |
| Weight | 11.552 LB |
| EAN or UPC | 7316574781300 |