- Deep Groove Bearing
- 4.33 in Inner Diameter
- 7.87 in Outer Diameter
- 1.5 in Width
- Bearing Steel Material
| O.D. | 200 mm |
| Inner Ring Width | 1.5 in, 38 mm |
| I.D. | 110 mm |
| Bearing Type | Radial Deep Groove |
| Width | 1.5 in, 38 mm |
| O.D. Type | Cylindrical |
| Material | Steel |
| Rows of Balls | Single |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Outer Ring Width | 1.5 in, 38 mm |
| Bore Type | Round Bore |
| Series | 62 |
| Radial Internal Clearance | Group 3 (C3) |
| Tolerance | Normal (PN) |
| Cage Material | Solid Machined |
| Weight | 5.34 KG |
| EAN or UPC | 7316570840155 |

