- Radial Deep Groove Bearing Type
- 110 mm Inner Diameter
- 200 mm Outer Diameter
- 38 mm Width
| I.D. | 110 mm |
| Bearing Type | Radial Deep Groove |
| Width | 1.5 in, 38 mm |
| Lubricant | Solid oil |
| O.D. | 200 mm |
| Outer Ring Width | 1.5 in, 38 mm |
| Series | 62 |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.5 in, 38 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Weight | 9.897 LB |
| EAN or UPC | 7316571622101 |

