- Deep Groove Bearing
- 4.33 in Inner Diameter
- 7.87 in Outer Diameter
- 1.5 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Inner Ring Width | 1.5 in, 38 mm |
| Cage Material | Bearing Steel |
| Bore Type | Cylindrical |
| Outer Ring Width | 1.5 in, 38 mm |
| I.D. | 4.33 in, 110 mm |
| Series | 62 |
| O.D. Type | Cylindrical |
| Width | 1.5 in, 38 mm |
| Inch/Metric | Metric |
| O.D. | 7.87 in, 200 mm |
| Weight | 9.848 LB |
| EAN or UPC | 7316577661692 |

