- 65 mm ID x 120 mm OD x 31 mm Wide
- Double Sealed (Contact)
- ABEC 1
- Steel Cage
- Normal Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Seal Type | Contact Seals |
| I.D. | 65 mm |
| Bore Type | Round Bore |
| Temperature Range [Max] | 284 °F |
| Snap Ring | No Snap Ring |
| Width | 1.22 in, 31 mm |
| Locking Device | No Locking Device |
| Cage Type | Metal |
| Material | Steel |
| Origin | Single Row Radial |
| Cage Material | Steel |
| icNumber | 7700999 |
| Temperature Range [Min] | -22 °F |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| Series | 622 |
| Inch/Metric | Metric Bore |
| Bearing Type | Radial |
| Ball Material | Steel |
| O.D. | 120 mm |
| Precision Level | Standard (ABEC 1) |
| Bearing Design | Deep Groove Design |
| Enclosure | Double Sealed |
| Seal Material | Synthetic Rubber w/Steel Reinforcement |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Inner Ring Width | 31 mm |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 31 mm |
| O.D. Type | Straight |
| Preload Level | None |
| Contact Angle | 0° |
| Lubricant | Polyurea Base |
| Precision | Standard |
| Weight | 3.12 LB |
| EAN or UPC | 7316577080554 |

