- Deep Groove Bearing
- 2.36 in Inner Diameter
- 4.33 in Outer Diameter
- 1.1 in Width
- Bearing Steel Material
| Seal Type | Contacting Seal |
| Width | 1.1 in, 28 mm |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Weight | 2.273 LB |
| EAN or UPC | 7316571530529 |
| Seal Type | Contacting Seal |
| Width | 1.1 in, 28 mm |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Weight | 2.273 LB |
| EAN or UPC | 7316571530529 |