- Deep Groove Bearing
- 0.47 in Inner Diameter
- 1.26 in Outer Diameter
- 0.55 in Width
- Bearing Steel Material
| Width | 0.55 in, 14 mm |
| Material | Bearing Steel |
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Weight | 0.125 LB |
| EAN or UPC | 7316576779404 |
| Width | 0.55 in, 14 mm |
| Material | Bearing Steel |
| Seal Type | Contacting Seal |
| Bearing Type | Deep Groove |
| Weight | 0.125 LB |
| EAN or UPC | 7316576779404 |