- Deep Groove Bearing
- 3.94 in Inner Diameter
- 7.09 in Outer Diameter
- 1.34 in Width
- Bearing Steel Material
| Width | 1.34 in, 34 mm |
| Seal Type | Non-Contacting Seal |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Weight | 7.115 LB |
| EAN or UPC | 7316576621000 |
| Width | 1.34 in, 34 mm |
| Seal Type | Non-Contacting Seal |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Weight | 7.115 LB |
| EAN or UPC | 7316576621000 |