- Deep Groove Bearing
- 3.94 in Inner Diameter
- 7.09 in Outer Diameter
- 1.34 in Width
- Bearing Steel Material
| Outer Ring Width | 1.34 in, 34 mm |
| I.D. | 3.94 in, 100 mm |
| Bearing Type | Deep Groove |
| Inner Ring Width | 1.34 in, 34 mm |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Width | 1.34 in, 34 mm |
| Inch/Metric | Metric |
| Series | 62 |
| O.D. | 7.09 in, 180 mm |
| Bore Type | Cylindrical |
| Weight | 6.109 LB |
| EAN or UPC | 7316573329473 |

