- Deep Groove Bearing
- 3.74 in Inner Diameter
- 6.69 in Outer Diameter
- 1.26 in Width
- Bearing Steel Material
| Width | 1.26 in, 32 mm |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Seal Type | Non-Contacting Seal |
| Weight | 5.879 LB |
| EAN or UPC | 7316576624971 |
| Width | 1.26 in, 32 mm |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Seal Type | Non-Contacting Seal |
| Weight | 5.879 LB |
| EAN or UPC | 7316576624971 |