- Deep Groove Bearing
- 3.54 in Inner Diameter
- 6.3 in Outer Diameter
- 1.18 in Width
- Bearing Steel Material
| Seal Type | Non-Contacting Seal |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Width | 1.18 in, 30 mm |
| Weight | 4.982 LB |
| EAN or UPC | 7316577099150 |
| Seal Type | Non-Contacting Seal |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Width | 1.18 in, 30 mm |
| Weight | 4.982 LB |
| EAN or UPC | 7316577099150 |