- Deep Groove Bearing
- 3.54 in Inner Diameter
- 6.3 in Outer Diameter
- 1.18 in Width
- Bearing Steel Material
| Width | 1.18 in, 30 mm |
| Material | Bearing Steel |
| Inner Ring Width | 1.18 in, 30 mm |
| Series | 62 |
| O.D. | 6.3 in, 160 mm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Cage Material | Brass |
| Outer Ring Width | 1.18 in, 30 mm |
| I.D. | 3.54 in, 90 mm |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Weight | 5.856 LB |
| EAN or UPC | 7316576055485 |

