- Deep Groove Bearing
- 3.54 in Inner Diameter
- 6.3 in Outer Diameter
- 1.18 in Width
- Bearing Steel Material
| Width | 1.18 in, 30 mm |
| Material | Bearing Steel |
| Cage Material | Sheet Metal |
| Inner Ring Width | 1.18 in, 30 mm |
| Outer Ring Width | 1.18 in, 30 mm |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| I.D. | 90 mm |
| Relubrication Feature | Without |
| Bearing Type | Radial Deep Groove |
| O.D. | 160 mm |
| Series | 62 |
| Rows of Balls | Single |
| Tolerance | Normal (PN) |
| Radial Internal Clearance | Group 3 (C3) |
| Weight | 4.844 LB |
| EAN or UPC | 7316577661401 |

