- Radial Deep Groove Bearing Type
- 90 mm Inner Diameter
- 160 mm Outer Diameter
- 30 mm Width
| Enclosure | Double Sealed |
| Rows of Balls | Single |
| Inner Ring Width | 1.18 in, 30 mm |
| Inch/Metric | Metric |
| O.D. | 160 mm |
| Bore Type | Round Bore |
| Width | 1.18 in, 30 mm |
| Material | Steel |
| Seal Type | Contact Seals |
| Relubrication Feature | Without |
| Radial Internal Clearance | Group N |
| Outer Ring Width | 1.18 in, 30 mm |
| O.D. Type | Cylindrical |
| Tolerance | Normal (PN) |
| Series | 62 |
| I.D. | 90 mm |
| Bearing Type | Radial Deep Groove |
| Seal Material | Nitrile Rubber (NBR) |
| Lubricant | Solid Oil |
| Cage Material | Sheet Metal |
| Weight | 4.863 LB |
| EAN or UPC | 7316570400700 |

